Beli straight grinder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Yoshida Die Grinder
    Mulai

    Rp3.199.900

    Yoshida Die Grinder
    atribut:
    • Air Inlet Thread: RC1/4
  2. Yoshida Pencil Grinder
    Mulai

    Rp4.799.900

    Yoshida Pencil Grinder
    atribut:
    • Type: Roll (Throttle)
    • Exhaust Direction: rear
    • Rational Frequency: 60000/min
    • Collet Size: 3 mm
    • Overall Length: 150 mm
    • Mass: 0,11 Kg
    • Air Hose Size: 4 mm
    • Air Inlet Thread: 1/4-28UNF
    • Maximum diameter: 16 mm
  3. Yoshida TS Series Coupler Plug (Male Thread)
    Mulai

    Rp57.900

    Yoshida TS Series Coupler Plug (Male Thread)
    Deskripsi:
    NKC-TS-1PM (BSBM)/1TPMFor middle & low pressure, wide applications Valveless type
    atribut:
    • Connection Method: Male thread(M)
    • O-Ring Materials: Fluororubber(FKM)
    • Working Temperature Range (°C): -20 to +180
  4. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  5. BOSCH Keyless Drill Chuck
    Mulai

    Rp499.900

    BOSCH Keyless Drill Chuck
    Deskripsi:
    Kepala bor tanpa kunci hingga 10 mm
    atribut:
    • Chuck Capacity (mm): 1.0-10.0
    • Mount, Range: 1/4inch external hex shank
    • Illustration No.: 3
    • Type Drill Chuck: Keyless Chuck
  6. Nippon Pneumatic Industrial (NPK) Straight Grinders
    Mulai

    Rp9.999.900

    Nippon Pneumatic Industrial (NPK) Straight Grinders
    Deskripsi:
    -Lightweight but excellent in durability.-Cast metal burring, finishing of welded parts, various polishing work and heavy grinding work etc.
    atribut:
    • Applicable Whetstone Dimension Outer DiameterxThicknessxInner Diameter: 125x19x12.70mm
    • Air consumption: 0.9
    • Hose Intake Port: Rc3/8
    • Exhaust: Back
    • Total Length: 405mm
    • No. Load Speed: 7500min -1 power
  7. Milton Brake Set Including Brake Disc for Hoist
    Mulai

    Rp22.999.900

    Milton Brake Set Including Brake Disc for Hoist
    Deskripsi:
    Milton Brake Set Including Brake Disc for Hoist Capacity 3.2TMade in Germany103VDC/40Nm
    atribut:
    • Voltage (V): 103 DC
  8. Makita Die Grinder Corded (Mesin Gerinda Tuner)
    Mulai

    Rp8.299.900

    Makita Die Grinder Corded (Mesin Gerinda Tuner)
    Deskripsi:
    Straight die grinders set their grinding head in line with the tool body and have a slim profile to reach through openings where an angled head may not fit. This alignment makes it easier to apply pressure to the grinding head for greater control with detailed work.
    atribut:
    • UNSPSC: 27131502
    • Anti-Restart Technology: No
    • Brake Type: None
    • Case Included: No
    • Collet Guard Type: 1/4 in Guard
    • Collet Size (inch): 1/4
    • Current (A): 3.5
    • Dust Sealed Switch: Yes
    • Electrical Protection: Double Insulated
    • For Wheel Diameter (inch): 1.5
    • Grinder Orientation: Straight
    • Grip Style: Barrel Grip
    • Kit Contents: (1) Bare Tool
    • Lock-Off Switch: Yes
    • Lock-On Switch: No
    • Max. Mounted Point Diameter (inch): 5/16
    • Maximum Speed (rpm): 25000
    • Minimum Speed (rpm): 25000
    • No Load Speed (rpm): 25000
    • Number of Speed Settings: 1
    • Overall Length (inch): 14 1/8
    • Power Source: Corded
    • Standards: 2004/108/EC; 98/37/EC; EN55014; EN60745; EN61000 in accordance with Council Directives
    • Switch Type: Paddle
    • Tether Style: Not Tether Capable
    • Vibration Level (m/s²): 2.5
    • Voltage (V): 120 (AC)
  9. BOSCH Gerinda Lurus
    Mulai

    Rp2.599.900

  10. BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp589.900

    BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
  11. POWERTEC Chain Sling 4 Legs (Rantai Sling)
    Mulai

    Rp2.499.900

  12. Fotek Single Phase Solid State Module SSR-DA Series
    Mulai

    Rp109.900

    Fotek Single Phase Solid State Module SSR-DA Series
    atribut:
    • Control Method: Zero Cross
    • Response Time (m/s): 8.3
    • Input Immunity (KV): 2
    • Isolation Strength (KVrms): 4
    • Housing Material: ABS
  13. Enerpac Standard Hydraulic Ram
    Mulai

    Rp3.599.900

    Enerpac Standard Hydraulic Ram
    Deskripsi:
    General purpose rams attach to a hydraulic pump to lift heavy loads with minimal effort. They have a maximum working pressure of 10,000 psi.
  14. TEKIRO Torque Wrench (Kunci Torsi)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.499.900

    TEKIRO Torque Wrench (Kunci Torsi)
    Deskripsi:
    TEKIRO Kunci Torsi 4 - 20 N.m merupakan Torque wrench atau kunci momen atau sering disebut juga dengan nama kunci torsi. Fungsi dari kunci momen ini untuk mengukur kekencangan baut / mur sesuai dengan spesifikasi kekencangan yang telah ditentukan berdasarkan mutu atau kualitas mur dan baut, sehingga baut / mur yang dikencangkan tadi tidak kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patah. Pengaplikasian kunci momen ini biasanya ada di tahap akhir dari proses mengencangkan baut setelah sebelumnya dikencangkan dengan menggunakan kunci pass maupun ring dengan menggunakan tangan biasa. Khusus pengencangan pada bagian komponen yang terbuat dari lempeng baja cor seperti blok mesin / head cylinder diperlukan pengencangan secara bertahap (tidak langsung full) guna menghindari efek puntir / yang bisa menyebabkan komponen tersebut pecah/ retak.TEKIRO Kunci Torsi mudah digunakan, pertama dilakukan adalah mengatur setelan kekencangan kunci momen berdasarkan spesifikasi mutu baut. Selanjutnya pasang kunci shock dan extensionnya di bagian ujung momen dan lakukan pengencangan hingga terdengar bunyi klik. Pada setiap kunci momen ini memiliki batasan maksimal dan minimal torsi yang bisa dikencangkan dan diukur dengan menggunakan kunci torque wrench. Agar nantinya kunci ini awet sebaiknya gunakan kunci momen dibawah nilai maksimum yang bisa diukur dengan menggunakan kunci torsi tersebut.Kunci torsiBerfungsi untuk mengukur kekencangan baut/mur sesuai dengan spesifikasi kekencangan yang telah ditentukanMencegah baut/mur kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patahMaterial : Chrome vanadium
  15. Enerpac Hydraulic Cylinder 50 Ton (Single Acting)
    Mulai

    Rp35.999.900

    Enerpac Hydraulic Cylinder 50 Ton (Single Acting)
    Deskripsi:
    Product Lines : Industrial Tools- Unique GR2 Bearing Design, reduces wear, extending life- Base mounting holes enable easy fixturing- Designed for use in all positions- High strength alloy steel for durability- Redesigned cylinder thread protector for ease of use- Heavy-duty, pretensioned spring improves retraction speed- Baked enamel finish for increased corrosion resistance- CR-400 coupler and dust cap included on all models- Plunger wiper reduces contamination, extending
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Capacity Class (tonnage): 50
    • Maximum Cylinder Capacity Advance (kN): 498
    • Base Mounting Holes Thread Depth Z (mm): 19
    • Collar Thread Length X (mm): 55
    • Collar Thread W (inch): 5-12UN
    • Cylinder Bore Diameter E (mm): 95.2
    • Cylinder Effective Area Advance (cm²): 71.3
    • Material: Steel
    • Outside Diameter D (mm): 127
    • Plunger Diameter F (mm): 79.4
    • Plunger Type: Solid
    • Return Type: Single-Acting, Spring Return
    • Saddle Diameter J (mm): 71
    • Surface Treatment: Paint
  16. monotaro.id Mur Kupu-Kupu
    18%
    Mulai

    Rp7.900

    monotaro.id Mur Kupu-Kupu
    Deskripsi:
    MUR KUPING 6MM / WING NUT M6 - 1,0- Untuk Baut M6 (BAUT 10)- Pitch (Drat) 1,0- Shield +- Material Carbon Steel not stainless- Finishing Galvanis
Daftar Harga straight grinder Terbaru October 2026
Yoshida Straight GrinderRp5.099.900
Makita Die Grinder (Mesin Gerinda Tuner)Rp1.199.900
Yoshida Gerinda Tangan (Mesin Gerinda Tangan)Rp5.199.900
Yoshida Die GrinderRp3.199.900
Yoshida Pencil GrinderRp4.799.900
Yoshida TS Series Coupler Plug (Male Thread)Rp57.900
Makita Angle Grinder (Mesin Gerinda Tangan)Rp449.000
BOSCH Keyless Drill ChuckRp499.900
Nippon Pneumatic Industrial (NPK) Straight GrindersRp9.999.900
Milton Brake Set Including Brake Disc for HoistRp22.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait